Century Drill 75584 Flap Disc 4-1/2" x 5/8" 120 Grit Zirconia
Century Drill 75584 Flap Disc 4-1/2" x 5/8" 120 Grit Zirconia
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Manufacturers Part Number | 75584 |
| Disc Type | Flap Disc |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Zirconia |
| Brand | Century Drill & Tool |