DeWalt® DW8352 Flap Disc Type 27 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Featuring heavy-duty zirconia grit, DEWALT Type 27 HP Flap Discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A Type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.
PRICE
$87.00 Sold in packages of 10 / $8.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T27 |
| Series | HP |
| Disc Type | Flap Disc |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | DW8352 |
| Grade | Medium |
| Abrasive Material | Zirconia |
| Brand | DeWalt |