Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 756020 SR-2024M 24 X 20-Guage Bench Model Slip Roll With Lock

Jet 756020 SR-2024M 24 X 20-Guage Bench Model Slip Roll With Lock

Item #: WBB1013531

Not Yet Rated

Free Shipping

Frequently Purchased Together

  • Jet 756020 SR-2024M 24 X 20-Guage Bench Model Slip Roll With Lock
  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $133.50

    Minimum Quantity 6 $22.25 each

  • Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

    $101.95

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $81.92

Price: $1,024.00

$170.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Jet 756028 ESR-1650-3T 50 X 16-Guage Electric Slip Roll, 3-Phase

Jet 756028 ESR-1650-3T 50 X 16-Guage Electric Slip Roll, 3-Phase

Free Shipping

48" Floor Model Box & Pan Brake - 12 Gauge - JET BPF-1248

48" Floor Model Box & Pan Brake - 12 Gauge - JET BPF-1248

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Jet 756020 SR-2024M 24 X 20-Guage Bench Model Slip Roll With Lock

JET manual slip rolls have a forming width of 24ö, 36ö & 50ö with a capacity of 20, 22 & 16 gauge mild steel. These machines have two driven rolls of precision turned, ground and polished carbon steel. They are the perfect sheet metal forming machines to have in any general fabrication, school, racing or HVAC shop. The highly rigid construction frame ensures precision roll bending for decades of production. This sheet metal roller comes standard with three wire or rod grooves.

Features:
  • 3 and 2
  • Suitable for many industrial, educational and vocational shop uses
  • Precision turned carbon steel rolls that are ground and polished
  • Large roll adjusting screws facilitate lifting upper roll for easy material removal
  • Wire grooves are standard on SR-2024N, SR-2236N and SR-1650N


Weights & Dimensions

  • Mild Steel Capacity Gauge 20 gal/min
  • Number & Diameter of Rolls 3, 2 in
  • Max Forming Length 24 in
  • Min Forming Radius 1
  • Wire Grooves 3/16, 1/4, 5/16 in

Product Details

  • Brand JET
  • Manufacturers Part Number 756020

Warranty

  • Warranty 2-Year Warranty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 756020 SR-2024M 24 X 20-Guage Bench Model Slip Roll With Lock

Jet 756020 SR-2024M 24 X 20-Guage Bench Model Slip Roll With Lock

Item #: WBB1013531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant