Bondhus 75768, 6mm Long Arm Tip Ball End L-Wrench, ProGuard™ - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
ProHold® Ball End Tip Hex Key L-wrench w/ProGuard™ Finish. Tagged & Barcoded. Long Arm. Size: 6mm Length: 139mm.
PRICE
$8.74 Sold in packages of 2 / $4.37 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Tip Size | 6 in |
| Short Arm Length | 1-1/4 in |
| Handle Length | 139mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Series | ProHold® |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 75768 |
| Brand | Bondhus |