- Black Oxide increases the drills ability to retain coolant thus reducing chip welding
Model # :WBB555720
MPN #: 1400075
.75 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. .75 mm (.0295") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 9 mm Flute x 28 mm OAL 10/pack.
PRICE
$14.60 Sold in packages of 10 / $1.46 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 mm |
| Metric Diameter | 0.75mm |
| Flute Length | 9mm in |
| Decimal Equivalent | .0295" |
Product Details
| Drill Point Angle | 118 Degrees |
| Direction of Rotation | Right Hand |
| Coating | Black Oxide |
| Drill Style | Jobbers Length |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | HSS |
| Package Quantity | 10 |
| Manufacturers Part Number | 1400075 |
| Flute Type | Standard |