- Selecto Smf Ic620 Filter Cartridge
- For Coffee, Tea, Juice, Fountain, 1-2 Carbonators
- 100,000 Gal Chlorine
- 30,000 Gal Chloramine
- Flow Rate 5 Gpm
- 0.5 Micron Rating
- Filter Media Hollow Carbon
- Reduces Dirt, Chemicals, Chloramines,
- Size 5-7/8" X 23"
- Certified Nsf / Ansi Std 42 & 53
- For Head W/Filter Order Selcto # 80-6200
Allpoints 76-1180 5 7/8" x 23" Water Filtration Cartridge - 5 GPM, 0.5 Micron
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$889.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 108-020 |
| Type | Water Filters |
| Brand | Selecto Scientific |