Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 76 Series 10" GT Wheel Swivel Caster - 76-GTB-1030-S

Shown with Red Wheel

RWM Casters 76 Series 10" GT Wheel Swivel Caster - 76-GTB-1030-S

Item #: WBB1103105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$491.07 up to 28% OFF

Price: $354.95

Save $17.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 76 Series 10" GT Wheel - Swivel Caster

RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.

Weights & Dimensions

  • Wheel Diameter 10 in
  • Width 3 in
  • Wheel Diameter Range 9 to 12 in
  • Bolt Spacing 3-3/8 x 5-1/4 in
  • Weight Capacity Range 3001 to 45,000 lbs
  • Plate Size 7-1/4 x 5-1/4 in
  • Weight Capacity 3400 lbs
  • Height 12-1/2 in
  • Mounting Bolt Hole Diameter 1/2 in
  • Weight 20 lbs
  • Plate Length Range 7.1 to 11 in
  • Plate Width Range 4.6 to 5.4 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Solid Elastomer
  • Brand RWM Casters
  • Package Quantity 1
  • Bearing Type Ball
  • Series 76
  • Warranty 1 yr
  • Caster Type Swivel
  • Manufacturers Part Number 76-GTB-1030-S
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 76 Series 10" GT Wheel Swivel Caster - 76-GTB-1030-S

RWM Casters 76 Series 10" GT Wheel Swivel Caster - 76-GTB-1030-S

Item #: WBB1103105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant