- Coarse steel wire efficiently removes rust, paint, and weld spatter from all types of metal surfaces, ensuring a clean finish
- Ideal for cleaning and finishing hard-to-reach spots, including inside pipes, grooves, and tight spaces
- Made with heat-treated steel wire for long-lasting performance and resistance to wear during tough cleaning jobs
- Designed for use with drills, this wire end brush is perfect for spot cleaning, surface prep, and finishing tasks
Century Drill 76204 Drill End Brush 1-1/8" Dia. Steel
Write a Review
|
Questions & Answers (0)
Product Description
Century's Wire Brushes - Drill End Brush is made from heat treated steel wire for cleaning and finishing recessed areas, inside pipes, and spot work. 1/4" quick change shank.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wire Size | 0.0008 in |
| Diameter | 1-1/8 in |
Product Details
| Max RPM | 20000 rpm |
| Wire Material | Steel |
| Wire Style | Knot |
| Manufacturers Part Number | 76204 |
| Brand | Century Drill & Tool |