Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Century Drill & Tool

Model # :WBB2139809

MPN #: 76203

Century Drill 76203 Drill End Brush 3/4" Dia. Steel

Product Description
Century's Wire Brushes - Drill End Brush is made from heat treated steel wire for cleaning and finishing recessed areas, inside pipes, and spot work. 1/4" quick change shank.

  • Coarse steel wire efficiently removes rust, paint, and weld spatter from all types of metal surfaces, ensuring a clean finish
  • Ideal for cleaning and finishing hard-to-reach spots, including inside pipes, grooves, and tight spaces
  • Made with heat-treated steel wire for long-lasting performance and resistance to wear during tough cleaning jobs
  • Designed for use with drills, this wire end brush is perfect for spot cleaning, surface prep, and finishing tasks

PRICE
$4.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wire Size0.0118 in
Diameter3/4 in

Product Details

Max RPM4500 rpm
Wire MaterialSteel
Wire StyleCrimped
Manufacturers Part Number76203
BrandCentury Drill & Tool