- Century's radial wire brushes have heat-treated steel wires, ideal for removing rust, paint, and weld spatter on all types of metal parts or surfaces, ensuring clean and smooth finishes
- The crimped wire type ensures reliable performance on heavy grinding applications, and is engineered for safe operation at speeds up to 4,500 RPM
- Perfect for surface cleaning, and easily deburr and clean the inside and outside of pipes, valves and other fittings. Perfect for cleaning engine heads and components
- The wire brush diameter is ideal for precision work without compromising performance, offering durability and efficiency for both professional and DIY users
- Features a 1/4" quick change shank that fits standard drill chucks, ensuring easy integration into any toolkit
Century Drill 76431 Drill Radial Wire Brush 3" Dia. Steel Crimped
Write a Review
|
Questions & Answers (0)
Product Description
Century's Wire Brushes - Drill Radial Wire Brush is made from heat treated steel wire for cleaning in crevices and contours. 1/4" quick change shank.
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
| Center Hole Diameter | 1/4 in |
Product Details
| Wire Material | Steel |
| Manufacturers Part Number | 76431 |
| Wire Style | Crimped |
| Brand | Century Drill & Tool |