- Century's bench grinder wire wheels have heat-treated steel wires, ideal for removing rust, paint, and weld spatter on all types of metal parts or surfaces, ensuring clean and smooth finishes
- Perfect for surface cleaning, and easily deburr and clean the inside and outside of pipes, valves and other fittings. Perfect for cleaning engine heads and components
Century Drill 76853 Bench Grinder Wire Wheels 5" Dia. Steel Crimped
Write a Review
|
Questions & Answers (0)
Product Description
Century's Wire Brushes - Bench Grinder Wire Wheel is made from heat treated steel wire for cleaning in crevices and contours. 1/4" quick change shank.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
| Center Hole Diameter | 1/2 and 5/8 in |
Product Details
| Wire Material | Steel |
| Manufacturers Part Number | 76853 |
| Wire Style | Crimped |
| Brand | Century Drill & Tool |