Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035573

MPN #: DW49204B

DeWalt® HP Stringer Wire Wheel, 4" X 5/8-11", 20000 RPM, .020" Stainless Steel Wire, 6/PK - Pkg Qty 6

Product Description
DeWalt HP Stringer Wire Wheel, DW49204B, 4" X 5/8-11", 20000 RPM, .020" Stainless Steel Wire, 6/PK

Features

  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life


PRICE
$99.00  Sold in packages of 6 / $16.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor HoleThreaded Arbor
Wire Size0.02 in
Arbor Size5/8-11
ArborStringer Bead in
Center Hole Diameter5/8-11 in
Diameter4 in

Product Details

Max RPM20000 rpm
Wire MaterialStainless Steel
Wire StyleStringer Bead
Performance TypeHP
DescriptionDeWalt HP Stringer Wire Wheel, DW49204B, 4" X 5/8-11", 20000 RPM, .020" Stainles
Manufacturers Part NumberDW49204B
BrandDeWalt