Nuvo 77/324, 1 Light-4 Tier Garden Light, Green, 6.125"W X 8.625"H
|
Questions & Answers (0)
Product Description
Satco 77/324, 1 Light-4 Tier Garden Light, Green, 6.125"W X 8.625"H
Finish Green Style Pathway Lighting Landscape Lights(1) 100w A19 Medium Shade. Green Cast Aluminum.. Dimensions Width : 6.125"Height : 8.625".
Finish Green Style Pathway Lighting Landscape Lights(1) 100w A19 Medium Shade. Green Cast Aluminum.. Dimensions Width : 6.125"Height : 8.625".
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.125 in |
| Height | 8.625 in |
Product Details
| Manufacturers Part Number | 77-324 |
| Brand | Satco |