Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298246

MPN #: 76-530

Nuvo 76/530, 2 Light-Flood Light, W/ Adjust. Swivel & Motion Sensor, White, 14"W

Product Description
Satco 76/530, 2 Light-Flood Light, W/ Adjust. Swivel & Motion Sensor, White, 14"W

Brushed Nickel is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.

PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in

Product Details

Manufacturers Part Number76-530
BrandSatco