Nuvo 77/533, 1 Light-Ceiling-Mount W/White Glass Cylinder, 4.25"W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/533, 1 Light-Ceiling-Mount W/White Glass Cylinder, 4.25"W X 8"H
Finish White Style Utility Flush Lights(1) 60w A19 Medium Shade. White Cylinder Glass.. Dimensions Width : 4.25"Height : 8".
Finish White Style Utility Flush Lights(1) 60w A19 Medium Shade. White Cylinder Glass.. Dimensions Width : 4.25"Height : 8".
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.25 in |
| Height | 8 in |
Product Details
| Manufacturers Part Number | 77-533 |
| Brand | Satco |