Nuvo 76/615, 1 Light-Wall Mount-Industrial Style, Frosted, White, 4.25"W X 9.375"H
Write a Review
Questions & Answers (0)
Brushed Nickel is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Specifications
Weights & Dimensions
| Width | 4.25 in |
| Height | 9.375 in |
Product Details
| Manufacturers Part Number | 76-615 |
| Brand | Satco |
Related Products
Features: Nautical Design - This nautical style wall mount fixture features a classic three-tiered canopy design and prismatic lens for even light distribution Weather Resistant - Made from weather-resistant polycarbonate and acrylic for years of reliable service in all weather conditions Medium Base Socket - Uses one standard A19 medium base (E26) bulb (60 watt max, not included). Install an LED bulb for an energy efficient lighting solution Multiple Uses - This outdoor wall mount fixture is ideal for use on porches, patios, balconies, entryways, docks, or anywhere decorative lighting is ...
Features: Unique Design - Contemporary black aluminum frame holds a clear seedy glass. It makes any exterior wall shine with hidden LEDs refracting through the shimmering glass, creating a brilliant decorative effect. Designed for residential or commercial installations Color Selectable - This dimmable fixture uses only 12 watts of electricity while producing 600 lumens. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight within the fixture depending on your preferences Easy To Install - This fixture is a great ...
Sunlite's gooseneck barn fixture is designed for indoor and outdoor use. Its beautiful curves will bring a rustic or industrial edge to your area. Its durable aluminum construction will retain its quality and withstand even rough conditions. All mounting hardware is included for easy installation. This fixture is UL listed for wet locations and will not rust or lose its elegance even in extreme weather. It has a shade diameter of 12" and an overall height of 11.5". The 5 wall plate is designed to fully conceal the electric box for a perfect look. It sticks out from the wall 15". This ...
Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4" Tall 6-1/2" Wide, 12W, Black Finish, Warm White
With built in LED lights this Sunlite wall sconce is designed to provide years of maintenance- free use in residential or commercial locations. The elegant metal body with matte black finish holds a unique raindrop glass panel. The hidden LEDs refract through the drops in the panel creating a brilliant and peaceful glow. Designed for indoor or outdoor installation. This stylish and practical fixture is ideal for illuminating foyers, entrance ways, common areas, and balconies. The ADA Compliant design allows for installation in commercial and public spaces requiring handicapped ...
Sunlite LED Dual-Head Square Wall Mount Flood Light Fixture w/ Motion Sensor, 120 Volts, 2400 Lumens
Sunlite LED Square Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 2400 lumen output at 3000K Warm White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 24 watts with a low estimated yearly energy cost of $2.89. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED ...