Nuvo 77/897, 1 Light-Coach Lantern W/Brass Trimmed Acrylic Panels, White, 7.75"W X 17"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/897, 1 Light-Coach Lantern W/Brass Trimmed Acrylic Panels, White, 7.75"W X 17"H
Finish White Style Traditional Wall Lights(1) 60w A19 Medium Shade. Brass Trimmed Acrylic Panels. Dimensions Width : 7.75"Height : 12.5" Extension 8" .
Finish White Style Traditional Wall Lights(1) 60w A19 Medium Shade. Brass Trimmed Acrylic Panels. Dimensions Width : 7.75"Height : 12.5" Extension 8" .
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.75 in |
| Height | 17 in |
Product Details
| Manufacturers Part Number | 77-897 |
| Brand | Satco |