Nuvo 77/947, 1 Light-Ceiling Fixt., White Ball, White, 6"W X 7.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/947, 1 Light-Ceiling Fixt., White Ball, White, 6"W X 7.25"H
Finish White Style Utility Flush Lights(1) 60w A19 Medium Shade. White Ball Glass.. Dimensions Width : 6"Height : 7.25".
Finish White Style Utility Flush Lights(1) 60w A19 Medium Shade. White Ball Glass.. Dimensions Width : 6"Height : 7.25".
PRICE
$17.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 7.25 in |
Product Details
| Manufacturers Part Number | 77-947 |
| Brand | Satco |