Wiremold CabinetMATE Surge Protected Power Strip, 12 Outlets, 15A, 3Ka, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Twelve outlets. 15' (4.6m) cord. Length 77" (2m). 15A resettable circuit breaker. Computer grade surge protection, 15 Amps.
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Connection | Cord-ended |
| Dimensions | 77 x 1-1/2 x 1-3/16 in |
| Gauge | 12 ga |
| Strip Length | 77 in |
Product Details
| Short Circuit Rating | 36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G] |
| Receptacle Style | 5-15R |
| Voltage Rating | 600 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Manufacturers Part Number | 7712BDS |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Class | UL1363 and UL1449,Third Edition |
| Color | Silver |
| Amperage | 15 A |
| Series | CabinetMATE Series |
| Surge Energy Rating | 3kA |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +35dB |
| Type of Indicators | Light |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | No |
| USB Port | No |
| Number of Receptacles | 12 |
Compliance & Certifications
| Certifications | UL, cUL |