Tripp Lite Protect It! Surge Protected Power Strip, 7 Outlets, 15A, 1080 Joules, 12' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Tripp Lite's TLP712 surge suppressor offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP712 offers 7 total outlets, 12 foot cord and diagnostic LED to confirm surge suppression is present. AC suppression rated at 1080 joules shields equipment from surges and line noise. Attractive white suppressor housing with keyhole mounting slots and 1 designated transformer plug outlet offer convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $25,000 Ultimate Lifetime Insurance (USA, Puerto Rico & Canada Only).
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 11-11/16 in |
| Height | 1-5/16 in |
| Cord Length | 12 ft |
| Strip Length | 12 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 1000 |
| Manufacturers Part Number | TLP712 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Series | Protect It! |
| Surge Energy Rating | 1000 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | Yes |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1800 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 7 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | UL, cUL |
| NEMA | NEMA 5-15R |