Take 15% off your entire order!

Offer applied at checkout

Global Approved 771322-RED Pegboard Wall Panel, 13.5" x 22", Red Opaque

Global Approved 771322-RED Pegboard Wall Panel, 13.5" x 22", Red Opaque

Item #: WBB1104597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

13.5" W x 22" H Pegboard Wall Panel in red opaque. Sold in packs of 2.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 771322-RED
  • STYLE Opaque
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 22
  • CONSTRUCTION Plastic
  • COLOR Red
  • DESCRIPTION Pegboard Wall Panel
  • WIDTH INCHES 13-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $10.70 with this comparable product

Global Approved 770820-BLU Pegboard Wall Panel, 8" x 20"

Item #: B1104851

Not Yet Rated

Usually ships in 3 to 6 days

$23.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 771322-RED Pegboard Wall Panel, 13.5" x 22", Red Opaque

Global Approved 771322-RED Pegboard Wall Panel, 13.5" x 22", Red Opaque

Item #: WBB1104597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant