Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vikan

Model # :WBB2379306

MPN #: 77145

Vikan 77145 24" Double Blade Ultra Hygiene Squeegee, White

Product Description
This floor squeegee is used for drying surfaces after a sanitizing process. The double-blade non-porous rubber design of this squeegee is effective in removing water from all types of floors, such as tiles, epoxy, and cement. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option. Replacement Squeegee Blade: Series 7734.

PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-45/64 in
Depth23-39/64 in
Height4-5/16 in
Weight0.8 lbs
Cleaning Width24 in

Product Details

ColorWhite
Blade MaterialRubber
Temperature Range250 °F
MaterialPolypropylene
Description24" Double Blade Ultra Hygiene Squeegee
Package Quantity1
Manufacturers Part Number77145
BrandVikan

Compliance & Certifications

CertificationsFDA Compliant