Vikan 77155 28" Double Blade Ultra Hygiene Squeegee, White
Write a Review
|
Questions & Answers (0)
Product Description
The double-blade non-porous rubber design of this squeegee is effective in removing water from all types of floors; tiles, epoxy, cement. It is very efficient in large food production facilities on walk ways and expansive areas. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option. Replacement Squeegee Blade: Series 7735.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-13/64 in |
| Depth | 27-39/64 in |
| Height | 4-5/16 in |
| Weight | 0.9 lbs |
| Cleaning Width | 28 in |
Product Details
| Color | White |
| Blade Material | Rubber |
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 28" Double Blade Ultra Hygiene Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 77155 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |