- The combination of squeegee and scrubbing bristles makes this a perfect tool for heavy-duty floor care
- Squeegee has plastic frame with double foam red rubber
- Simply turn over to use scrubbing bristles
- Use standard threaded handle (sold separately)
Red Double Rubber Squeegee W/Bristles 18" - White - 36781800 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.50 Sold in packages of 10 / $54.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight | 28 lbs |
| Cleaning Width | 30 in |
Product Details
| Type | Straight Floor Squeegee |
| Handle Material | Plastic |
| Color | Red |
| For Use With | 4021002 - Threaded Handle |
| Material | Rubber |
| Package Quantity | 10 |
| Description | 18" Red Double Rubber Squeegee with Bristles |
| Manufacturers Part Number | 36781800 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | No |