Vikan 77164 16" Condensation Squeegee, Red
Write a Review
|
Questions & Answers (0)
Product Description
Squeegee with drain holes for effective removal of condensation from ceilings and pipes. Collection of condensation prevents moisture from dripping into food product or on costly machinery.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-45/64 in |
| Depth | 15-39/64 in |
| Height | 3-7/64 in |
| Weight | 0.6 lbs |
| Cleaning Width | 16 in |
Product Details
| Color | Red |
| Blade Material | TPE Rubber |
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 16" Condensation Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 77164 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |