Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139860

MPN #: 77443

Century Drill 77443 End Brush 4" Dia. 1/4" Shank Size Nylon

Product Description
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar.

  • Aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes.
  • Nylon brushes will not spark - safer around flammable substrates.
  • More applications than wire brushes: including metal, wood, plastic, and masonry.
  • For cleaning in crevices and contours.
  • 1/4" quick change shank.

PRICE
$13.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size1/4 in
Diameter4 in

Product Details

Max RPM4500 rpm
Manufacturers Part Number77443
Grit150
GradeVery Fine
Abrasive MaterialNylon
BrandCentury Drill & Tool