- Aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes.
- Nylon brushes will not spark - safer around flammable substrates.
- More applications than wire brushes: including metal, wood, plastic, and masonry.
- For surface cleaning of large flat surfaces.
- 1/4" quick change shank.
Century Drill 77233 Cup Brush Nylon Abrasive 3" Dia. Cup Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar.
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
| Center Hole Diameter | 1/4 in |
Product Details
| Wire Material | Nylon |
| Manufacturers Part Number | 77233 |
| Wire Style | Cup |
| Brand | Century Drill & Tool |