Vikan 77524 16" Foam Blade Squeegee, Red
Write a Review
|
Questions & Answers (0)
Product Description
The foam rubber blades on this squeegee make it the most effective squeegee in the Vikan range. It is excellent on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option. Replacement squeegee blades 77725 or 77729. May be used with any European-thread handle.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 15-3/4 in |
| Height | 4-1/4 in |
| Weight | 0.5 lbs |
| Cleaning Width | 16 in |
Product Details
| Color | Red |
| Blade Material | Foam Rubber |
| Temperature Range | 199 °F |
| Material | Polypropylene |
| Description | 16" Foam Blade Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 77524 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | Not FDA Compliant |