Vikan 77534 20" Foam Blade Squeegee, Red
Write a Review
|
Questions & Answers (0)
Product Description
Vikan's squeegees are very solid and long-lasting.Excellent for use in the food industry in general. Can be used on all types of floors. When the rubber is worn out, you can easily replace the cassette. Replacement squeegee blade 77735 / 77739. May be used with any European-thread handle.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 19-3/4 in |
| Height | 4 in |
| Weight | 0.6 lbs |
| Cleaning Width | 20 in |
Product Details
| Color | Red |
| Blade Material | Foam Rubber |
| Temperature Range | 199 °F |
| Material | Polypropylene |
| Description | 20" Foam Blade Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 77534 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | Not FDA Compliant |