Global Industrial
Model # :WB239200BK
Global Industrial™ 78"H Mobile Post with Caster Base - Black
|
Questions & Answers (0)
Product Description
78"H Mobile Steel Post for
Global Industrial™ Orbit Computer Workstations
This super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes 4 rugged rubber casters, 2 locking. Includes cable management openings to conceal cabling. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
Global Industrial™ Orbit Computer Workstations
This super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes 4 rugged rubber casters, 2 locking. Includes cable management openings to conceal cabling. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 34 in |
| Height | 78 in |
| Weight Capacity | 250 lbs |
| Weight | 103 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Color | Black |
| Wheel Type | Rubber (2 Locking) |
| Mounting Location | Mobile |
| Material | Steel |
| Description | 78"H Post with Caster Base |
| Manufacturers Part Number | 239200BK |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |