Ingersoll Rand® Power Sockets®, 22.22 mm
Write a Review
|
Questions & Answers (0)
Product Description
Ingersoll Rand PowerSockets® are a revolutionary solution to bust through the most stubborn bolts. The patent-pending power ring design provides up to 50% more torque* with your 1/2" impact wrench to get REAL WORK done. The PowerSockets® eliminate the need for additional tools, providing time saving power and versatility to increase your productivity. Built to the same standards as our professional-grade impact sockets and backed by a limited-lifetime warranty, the PowerSockets® are built to last and work as hard as you.
PRICE
$81.95
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 |
| Socket Depth Style | Deep |
| Drive Size | 1/2 in |
| Size | 22-1/4 mm |
Product Details
| Type | Power Sockets |
| Impact Approved | Yes |
| Color | Black |
| Manufacturers Part Number | S64H78L-PS1 |
| Brand | Ingersoll Rand |