General Purpose Sleeves
Great for use in automotive garages, assembly lines, metal workshops, and other environments where cuts, abrasions, or lacerations may occur, Cut Resistant Sleeves can be worn with cut-resistant gloves to offer full-arm protection during maintenance, recycling, sanitation, and industrial tasks. They come in a range of protection levels, with comfort & easy mobility a priority at lower cut levels or with improved strength at higher cut levels, and they meet ANSI/ISEA 105 specifications for regulatory compliance.
Most Relevant

Disposable Arm Sleeves
| Compare | Image | Size | Length | Material | Color | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | One Size | 18 in | Tyvek | White | 100 Pairs | DuPont | WB754245 | $115.95 | ||
![]() | One Size | 18 in | Polypropylene | White | 200 | Global Industrial | Ships Same Day WB708207 | $42.95 |

Cooling Arm Sleeves





