Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB2310062

MPN #: 12384

Ergodyne® Chill-Its® 6690, Cooling Arm Sleeves, Black, L, 12384

Product Description
Chill-Its® 6690 Cooling Arm Sleeves provide full arm coverage to absorb and wick away sweat, deliver advanced cooling relief, shield skin from the sun's UV rays, and even protect against light abrasions.

Made with soft, lightweight performance knit fabric with UPF 50+ protection from harmful UV rays, these sun protective sleeves provide instant cooling relief when wet and wick moisture away when dry – helping absorb and dry sweat quickly. An anti-odor treatment keeps funky and unpleasant body odors under control when you're going all out.

HOW TO ACTIVATE COOLING & WEAR

Activation is easy. Simply run the cooling arm sleeves under cool water, then twirl or shake the sleeves to accelerate the chemical-free evaporative cooling process. Wear wet for cooling, or dry for moisture-wicking comfort. Enhance the cooling effects by wearing the sleeves on key pulse points (under arm and wrist).

SIZING

Thanks to its high-quality, high-elastic fabric, these unisex protective arm sleeves are suitable for most arm sizes – no uncomfortable pressure or discomfort. To determine the right sleeve size, just measure the circumference of your upper and lower arm and refer to the size chart for specific measurements of each size.

Whether working outside or simply enjoying the outdoors (golfing, cycling, fishing, jogging, playing baseball etc), these uv sleeves provide great skin protection. Also perfect for covering up tattoos so as not to offend the prim and prudish with your gnarly ink.

PRICE
$21.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-29/32 in
Width4-1/2 in
Weight0.2 lbs
SizeL

Product Details

TypeCooling Arm Sleeve
ColorBlack
ApplicationAgriculture, Construction, Utilities, Transportation, Sports, Hiking, Solar
SeriesChill-Its 6690
Cuff StyleKnit
Closure TypeSlide On
MaterialMicrofiber / Polyester / Spandex
DescriptionEvaporative Cooling Arm Sleeves
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number12384
Primary UseHeat Stress Protection
Flame RetardantNo
BrandErgodyne