- General purpose specification - however, contains larger and more flaps than the competition providing longer life
- Premium zirconium grain on cotton backing which provides long life and high stock removal
- Will not contaminate stainless steel
- Resists loading on aluminum
United Abrasives - Sait 79105 Flap Disc T29 Encore 4-1/2"X 7/8" 36 Grit Zirconium - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.00 Sold in packages of 10 / $6.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Disc Type | Flap Disc |
| For Use With | "Blending, Finishing, Grinding" |
| Wheel Type | Type 29 |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | "Aluminum, Metal, Stainless" |
| Manufacturers Part Number | 79108 |
| Grade | Medium |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |