Innovera® 7970 Ink Cartridge, 800 Page Yield, Red
Write a Review
|
Questions & Answers (0)
Product Description
Use Innovera: Get quality printing at a cost-effective price. Delivers secure, smudge-free printing for your sensitive document needs. This cartridge reduces both mess and downtime.
Machine Compatibility: Pitney Bowes® Postage Meter K700
Machine Compatibility: Pitney Bowes® Postage Meter K700
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | Compatible |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 7970 |
| For Use With | Pitney Bowes |
| Print Color Family | Red |
| Page Yield | 800 |
| Machine Compatibility | Pitney Bowes Mailstation/Mailstation 2 K700 K7M0 Postage Meter |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |