7 Cube Black Faceout For Ladder - Min Qty 24 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
7 Cube Rectangular Tubing Waterfall - The extremely versatile Ladder system allows you to vary your merchandising techniques to suit any department's needs - from hangrails to shelves, or a combination of both. The multi-purpose epoxy-coated units can be accessorized with specialized hangrails, shelves face-outs and water falls.
PRICE
$366.00 Sold in packages of 24 / $15.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Waterfall |
| Class | Ladder System™ |
| Finish | Semi-gloss |
| Line | Accessories |
| Color | Black |
| Manufacturers Part Number | AF7/B |
| Brand | Econoco |