7'6" Scorer's Table w/ Seat & Table Top, Surface Mount or Portable
Write a Review
|
Questions & Answers (0)
Product Description
7'-6" scorers table with aluminum portable or surface mounting frames, 10" anodized aluminum seat and table top that consist of (2) 10" wide aluminum plank. This product has Warranty of 5 Years.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Height | 34-3/4 in |
| Seat Length | 90 in |
| Seat Width | 10 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Number of Seats | 5 |
| Material | Aluminum |
| Frame Material | Steel |
| Manufacturers Part Number | BE-ST00706 |
| Mounting Style | Surface |
| Collection | Team |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 yr |