Thread repair insert for metal, 8-32 x M8-1.25 x .295", carbon steel.
8-32 Carbon Steel Insert For Metal - 550-008 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.05 Sold in packages of 5 / $1.81 ea
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 |
| Installed Length | 0.295" |
Product Details
| Alloy | 12L14 |
| Style | Imperial/Metric |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 550-008 |
| Design | Heavy Wall |
| Brand | E-Z Lok |