M14-1.25 Carbon Steel Insert For Metal - 329-1406 - Made In USA - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Thread repair insert for metal, Spark Plug, M14-1.25 x 3/4-16 x .328", carbon steel.
PRICE
$11.55 Sold in packages of 5 / $2.31 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M14 x 1.25 |
| Installed Length | 0.328" |
Product Details
| Alloy | 12L14 |
| Style | Metric |
| Threading Type | Fine |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-1406 |
| Design | Spark Plug |
| Brand | E-Z Lok |