8-32 Flush Press Insert - Brass - 240-008-Br - Pkg Qty 50
|
Questions & Answers (0)
Product Description
8-32 x .313" long Brass thread insert, press-in installation in thermoset plastics.
PRICE
$15.00 Sold in packages of 50 / $0.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 |
| Installed Length | 0.313" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 50 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 240-008-BR |
| Design | Flush |
| Brand | E-Z Lok |