Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221916

MPN #: EZ-260-RS

E-Z Lok™ E-Z Press™ Threaded Insert Assortment Kit, Reverse, Brass, 2-56 to 1/4-20

Product Description
Everything needed to put strong threads in plastic, all in a convenient, easy-to-use kit. Ideal for 3D printing and protype development. Standard kits includes a range of the most popular sizes. Easy to use solution for putting strong, machine threads in plastic.

Features:
  • Install cold
  • Reduce the cost of moldings
  • Cut reject waste caused by misaligned and faulty inserts
  • Eliminate the need to "chase" threads after molding
  • Install properly without a precise hole depth
  • Kit Contains: (50x) 260-002-RS, (50x) 260-004-RS, (50x) 260-006-RS, (50x) 260-008-RS, (25x) 260-332-RS, (25x) 260-4-RS
  • Applications: 3D Printed Components, Prototypes, Electronics Enclosures, Cable Connectors and more


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVarious

Product Details

TypeThreaded Insert Kit
Number of Pieces250
Country of OriginTaiwan
Includes(50x) 260-002-RS, (50x) 260-004-RS, (50x) 260-006-RS, (50x) 260-008-RS
MaterialBrass
Package Quantity1
Manufacturers Part NumberEZ-260-RS
BrandE-Z Lok