8-32 x 3/4" Machine Screw - Flat Head - Phillips - 18-8 Stainless Steel - FT - UNC, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
B8-32 x 3/4" Machine Screw - Flat Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 1000
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
PRICE
$4,429.00
12
12
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 8-32 |
| Head | Flat |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Description | Machine Screw |
| Package Quantity | 1000 |
| Manufacturers Part Number | 771312 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |