Model # :WBB420069
MPN #: 0838MSR
8-32X2 3/8 Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
8-32X2 3/8 Slotted Round Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Size | 8-32 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0838MSR |
| Full or Partial Thread | Full |