Model # :WBB413225
MPN #: 0812MPPB
8-32X3/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
8-32X3/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 8-32 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 8000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0812MPPB |
| Full or Partial Thread | Full |