8-32X3/8 Coarse Thread Socket Set Screw Cone Point Plain imported, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
8-32x3/8 Coarse Thread Socket Set Screw Cone Point Plain Imported. Allen/Hex Keys are used to drive the screw.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 In in |
| Size | 8/32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cone Point |
| Country of Origin | Import |
| Finish | Plain |
| Material | Alloy Steel |
| Package Quantity | 5000 |
| Description | Socket Set Screw |
| Drive Type | Hex |
| Manufacturers Part Number | 0806SSNI |
| Brand | Kanebridge Corporation |