Global Industrial
Model # :WB241982YL
Global Industrial Basket Bulk Truck, Vinyl, 8 Bushel Capacity, Yellow
|
Questions & Answers (0)
Product Description
This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4" swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Includes a FREE elastic band nylon cap to help contain and protect contents.
Includes a FREE elastic band nylon cap to help contain and protect contents.
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22-3/4 in |
| Height | 30-1/4 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Yellow |
| Caster Type | (4) Swivel |
| Capacity Bushel | 8 bu |
| Capacity | 10 |
| Material | Vinyl |
| Manufacturers Part Number | 241982YL |
| Base Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |