- Model kt76
- Eight pearl button black chef coat
- Black
- Double breasted
- Left chest pocket
- Thermometer pocket on left sleeve
- 7.5 Oz., 65% Polyester / 35% cotton twill
Chef Designs 8 Button-Front Chef Coat, Pearl Buttons, Black, Polyester/Cotton, L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Chef's Coat |
| Color | Black |
| Number of Pockets | 1 |
| Style | KT76 |
| Closure Type | Button Front |
| Material | 65% Polyester, 35% Cotton |
| Front Closure | Button-Front |
| Gender | Unisex |
| Description | Eight Pearl Button Black Chef Coat |
| Manufacturers Part Number | KT76BKRGL |
| Primary Use | Foodservice |
| Brand | Chef Designs |