- Model 0403
- Eight pearl button chef coat
- White
- Double breasted
- Left chest pocket
- 7 Oz., 65% Polyester / 35% cotton twill
Chef Designs 8 Button-Front Chef Coat, Pearl Buttons, White, Polyester/Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Chef's Coat |
| Color | White |
| Number of Pockets | 1 |
| Style | 403 |
| Closure Type | Button Front |
| Material | 65% Polyester, 35% Cotton |
| Front Closure | Button-Front |
| Gender | Unisex |
| Description | Eight Pearl Button Chef Coat |
| Manufacturers Part Number | 0403WHLNXXL |
| Primary Use | Foodservice |
| Brand | Chef Designs |