Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chef Designs

Model # :WBB1618653

MPN #: 0414WHRGM

Chef Designs 8 Button-Front Chef Coat, Thermometer Pocket, Cloth Buttons, White, Poly/Cotton, M

Product Description
Features:
  • Model 0414
  • Eight knot button chef coat
  • White
  • Double breasted
  • Left chest pocket
  • Thermometer pocket on left sleeve
  • 7 Oz., 65% Polyester / 35% cotton twill
PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeChef's Coat
ColorWhite
Number of Pockets1
Style414
Closure TypeButton Front
Material65% Polyester, 35% Cotton
Front ClosureButton-Front
GenderUnisex
DescriptionEight Knot Button Chef Coat
Manufacturers Part Number0414WHRGM
Primary UseFoodservice
BrandChef Designs