SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

8" Centrifugal Fan Metal Housing - 657 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

Item #: WBB449266

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $290.95

Save $14.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

12" Centrifugal Fan Metal Housing - 985 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

6" In-Line Duct Fan With Metal Housing 483 CFM

6" In-Line Duct Fan With Metal Housing 483 CFM

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

10" In-Line Fan With Metal Housing

10" In-Line Fan With Metal Housing

12" Duct Booster - 910 CFM

12" Duct Booster - 910 CFM

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

Vortex S-Line Ultra Quiet In-Line Duct Blower Fan S-800 - 8", 120V, 728 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

AFG Series Fan are excellent for numerous residential and commercial applications. The housing is powder coated steel. Fans are compact and can be mounted vertically and horizontally. Can be used for multi-point exhaust applications such as bathrooms, whole house ventilation, duct boosting, radon mitigation and general ventilation. 657 CFM.

Weights & Dimensions

  • Duct Size 8 in
  • Inlet/Outlet Diameter 7-7/8 in
  • Length 13-3/4 in
  • Height 9-7/16 in

Product Details

  • RPM High Range 2000-3000 rpm
  • RPM High 2,745 rpm
  • Voltage Range 115-120 V
  • Voltage 115 V
  • Amperage 2.14 A
  • CFM High 657 CFM
  • Amps Range 2-3 A
  • Watts 240 W
  • Brand Acme Miami
  • Material Metal
  • Manufacturers Part Number AFGS-8XL
  • Sones 8.3
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $134.59 with this comparable product

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Item #: 292657

Not Yet Rated

Ships in One Business Day

$156.36

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Centrifugal Fan Metal Housing - 657 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

Item #: WBB449266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant